For detailed information, other images and documents, please select individual articles from the following table.
Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed
Specially designed for steel and stainless steel, consisting of high-performance ceramic abrasive grain with an extremely high service life, maximum removal rate and optimum sanding properties.
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
High-performance ceramic abrasive grain and optimum binding system
- Extremely long service life
- Maximum and extremely fast material removal
- Optimum sanding properties
- Maximum working comfort
- Cool sanding
- Low contact pressure
Considerably less stress on the user
Very low vibration due to minimum dimensional and imbalance tolerances
Very high safety reserves and extremely low susceptibility to breakage
Free of iron, chlorine and sulphur
- Store in a dry place, at 20°C room temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
Complies with the highest safety requirements of European Standard EN 12413
- Equally suitable for the machining of general construction steels, high-strength structural steels, construction steels, tool steels and hardened steels, as well as for stainless steel, alloyed and high-alloy steels, rust and acid-resistant steels and chrome-nickel steels
- Used for grinding edges and surfaces, dressing and smoothing, deburring and for weld seam processing
- Suitable for free-hand sanding with electric, cordless or pneumatic angle grinders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!