Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
Standard spray head with direct jet for precise application, e.g. brake cleaner, "RostOff Plus", "Multi" etc.
Universal can holder for quick access in the workshop
For secure earthing of the REFILLOmat system
For easy and safe earthing of the ORSY®Protec system
Electrically conductive canister coating for all 20 l REFILLOmat active agents
Sealing tape VKP® BASIC
Power spray glue plus
VKP® PLUS sealing tape
VKP® MAX sealing tape
Sealing tape VKP® TRIO
VKP Trio 600 sealing tape standard
Sealing tape VKP® Trio SF
Heat-resistant crepe masking tape +110 °C