For detailed information, other images and documents, please select individual articles from the following table.
Power spray glue plus
Contact adhesive with high immediate adhesive strength and high temperature resistance
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281919.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/622159468.jpg)
Variants
Excellent heat resistance up to 110°C 1)
Long-lasting secure hold in a variety of applications
Fast-drying
Shorter processing time, as further processing of the material can occur more quickly
Spray head adjustable in 2 positions
- Horizontal and vertical
- Spray jet width
- Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options
Transparent hardening
- Colourless bonding
- No colour seepage due to transparent curing with thin adhesive application
1) Depending on the testing method
After use, turn the can on its head and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for gluing fabric, polyether/polyester foam, foam rubber profiles, insulation materials, roof lining material, leather, felt, cardboard (together or onto rubber), metal (raw, phosphated, annealed, primed and painted, anodised), wood materials and polyester materials. Also suitable for gluing PE film (e.g. as sheeting for spray water protection inside car doors). This spray adhesive can also be used for finishing purposes and for linings (car roof linings).
Thoroughly clean surfaces to be adhered and then spray them. Spray absorbent surfaces until they are saturated. The spraying distance should be approx. 15–25 cm. Allow to flash off for between 5–15 min. (depending on temperature, material and application) and join.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!