Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Flexible thin- and medium-bed mortar in watertight film bag
1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
1K polyurethane foam for securing insulation panels to façades
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Hydraulically hardening, flexible, highly pourable thin bed and medium bed mortars in accordance with EN 12004 C2 TE S1
Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE
For the effortless removal of all kinds of wallpapering
Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004
VKP® PLUS sealing tape
Painter's acrylic
Acrylic Special
Acrylic sealant
Textured acrylic
Sealing tape VKP® TRIO
Butyl tape with aluminium lamination
Air conditioning disinfectant spray