Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile adhesive CERAfix® 404-2 C2 FT S1 Flex/XL

For detailed information, other images and documents, please select individual articles from the following table.

Tile adhesive CERAfix® 404-2 C2 FT S1 Flex/XL

Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very high degree of flexibility


  • Flexible mortar in accordance with Deutsche Bauchemie e.V. guideline

  • Secure even on surfaces subject to considerable movement


Very versatile


  • Suitable for thin bed, medium bed and pourable bed mortars

  • Can be used on all common surfaces

  • Suitable for all ceramic coverings


Resistant to thawing/freezing alternations


Suitable for indoor and outdoor use



  • Excellent adhesive strength of ≥1.0 N/mm² and high initial adhesion

  • Very smooth and easy application

  • Very low emissions

  • EC1-Plus certified

  • Resistant to ageing

  • Suitable for underfloor heating

  • Suitable for large formats


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Cement has an alkaline reaction to moisture or mixing water

  • Material that is already setting must not be subsequently diluted with water

  • In the case of unusually highly absorbent, new or unusual substrates or laying materials, test surfaces must be prepared

  • This product is low-chromate according to directive 2003/53/EC, Giscode ZP1

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.