Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Façade adhesive In line with DIN EN 13163

For detailed information, other images and documents, please select individual articles from the following table.

Façade adhesive In line with DIN EN 13163

1K polyurethane foam for securing insulation panels to façades
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
Tested product features


  • General construction permit issued by Deutsches Institut für Bautechnik (German Institute for Construction Technology)

  • Building material class B1 test certificate in accordance with DIN 4102-1:1998-05, issued by MPA Hanover


Reduces costs and amount of work required


  • Low material consumption

  • Savings in transport and storage

  • Time-consuming process of applying mortar no longer needed

  • Enables additional heat insulation


High degree of initial adhesion, even at low temperatures


  • Does not run — forms a firm, highly adhesive bead immediately

  • Resistant to low temperatures
Notice

Additional fastening of insulation boards may be required depending on the quality of the construction surface. Anchorage is always required at the foot of the building, on old plaster, concrete and on non-load-bearing surfaces. In addition, mechanical fastenings should be used from a height of 5 m.


Façade adhesive can be applied with PURlogic® Xpress, art. no. 0891 152 4 and PURlogic® COMBIpress, art. no. 0891 152 600, foam guns. Other guns are not compatible!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.