ELMO® flush-mounted double appliance connection box
Flush-mounted double appliance connection box ELMO
APPCONBOX-FMO-DB-VDE-WO.SCR-H63MM/D60MM
ELMO
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Saves time thanks to interchangeable attachment bushes
- Variable attachment bushes for pipes up to EN25
- Six screw domes
- Duplex network cable entries 2 x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions according to DIN 49073
- Made in Germany
For flush-mounted installation. For two devices, ideal for multimedia applications.
For screw mounting.
Design | Without device screws |
Height | 63 mm |
Length x width | 148 x 78 mm |
Installation diameter (Ø) | 60 mm |
Number/type of cables/pipe entries | 9 EN 25, 2 EN 20, 16 lines <= 11 mm |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PS - Polystyrene |
Halogen-free | Yes |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt