For detailed information, other images and documents, please select individual articles from the following table.
Aerated concrete spikes
High retaining forces — the arms spread in aerated concrete
- Diameter x length: 6.2 x 68.5 mm
- Limb length: 44.5 mm
- Min./max. temperature resistance: -30 to 80 °C
- Material: PA 6 - Polyamide
- Halogen-free: Yes
- Silicone-free: Yes
Register now and access more than 125,000 products
Variants
Knock in without pre-drilling
Saves time and money
Arm length can be adapted to width of slot
Predetermined breaking point
Aerated concrete fb≤2 N/mm2
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!