Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® airtight flush-mounted electronic box

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® airtight flush-mounted electronic box

2-in-1 system: Can be installed using foam and plaster, tool-free cable and pipe entries

  • Height: 63 mm
  • Length x width: 148 x 78 mm
  • Installation diameter: 60 mm
  • Number/type of cables/pipe entries: 9 EN 25, 2 EN 20, 16 lines <= 11 mm
  • Flame-retardant: 650°C
  • IP protection class: IP 20
  • Material: Polystyrene/thermoplastic elastomer
  • Halogen-free: Yes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt