For detailed information, other images and documents, please select individual articles from the following table.
ELMO® flush-mounted appliance socket Non-interchangeable attachment bushes
- Design: Without device screws
- Height: 42 mm
- Installation diameter: 60 mm
- Number/type of cables/pipe entries: 6 + 1 EN 20, 2 EN 25
- Flame-retardant: 650°C
- IP protection class: IP 20
- Material: PS - Polystyrene
- Halogen-free: Yes
- Diameter: 60 mm
- show more ... show less ...
Register now and access more than 125,000 products




Variants
- Four screw bosses
- EN 20 and EN 25 entries
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!