ELMO® AP damp-room universal switch Off/changeover switch including lighting
Universal switch ELMO surface-mounted, wet room
SWTCH-SM-UNI-(OUT-CHANGEOVER)-ANTHRACITE
ELMO
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Includes labelling field
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for conductor cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
![]() | |
Colour | Anthracite |
Nominal voltage | 250 V/AC |
Nominal current | 10 A |
IP protection class | IP 44 |
Width | 78 mm |
Height | 78 mm |
Depth | 61 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt