Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HIGH TACK SMP adhesive
HIGH TACK SMP adhesive - 8
HIGH TACK SMP adhesive - 1
HIGH TACK SMP adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

HIGH TACK SMP adhesive

Structural adhesive with extreme initial SMP-based bonding

  • Contents: 290 ml
  • Container: Cartridge
  • Chemical basis: Silane modified polymer
  • Full curing speed/conditions: 3 mm/d / 23°C and 55% relative humidity
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to +90 °C
  • Min. tensile strength: 2.2 N/mm²
  • Min. combined tension and shear resistance: 1.5 N/mm²
  • Min. breaking elongation: 335 %
  • Shelf life from production/conditions: 18 Month / at 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • PVC-free: Yes
  • Isocyanate-free: Yes
  • Sustainability: Pollutants / Emissions

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt