Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® AP damp-room universal switch/socket, vertical
ELMO<SUP>® </SUP>AP damp-room universal switch/socket, vertical - 4
ELMO<SUP>® </SUP>AP damp-room universal switch/socket, vertical - 1
ELMO<SUP>® </SUP>AP damp-room universal switch/socket, vertical - 2

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® AP damp-room universal switch/socket, vertical

Screwless terminals for conductor cross-sections up to 2.5 mm²

  • Nominal voltage: 250 V/AC
  • Nominal current of switch: 10 A
  • Nominal current of socket: 16 A
  • IP protection class: IP 44
  • Height: 158.5 mm
  • Width: 78 mm
  • Depth: 61 mm
  • Min./max. temperature conditions: -20 to 110 °C
  • Material: Polycarbonate - PC
  • Halogen-free: Yes
  • PVC-free: Yes

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen