The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium clip
For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
- With connection mechanism (vertical): No
- Elongated hole width: 6.5 mm
- Min./max. temperature resistance: -45 to 250 °C
- Material: Aluminium
- Halogen-free: Yes
- Silicone-free: Yes
Register now and access more than 125,000 products
Variants
Ceiling installation: Above the EN40 size, we recommend aluminium closed pipe spacer clips
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!