Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Acrylic Special

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic Special

Special acrylic sealant that minimises development of cracks and discolouration of emulsion paints at the joint

  • Fungicidal properties: No
  • Colour: White
  • Chemical basis: Polyacrylic dispersion
  • Density: 1.61 g/cm³
  • Continuous motion absorption: 7.5 %
  • Smell/fragrance: Odourless
  • Full curing speed: 1 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. skin-formation time: 10 min
  • Min. breaking elongation: 200 %
  • Breaking elongation conditions: in accordance with DIN 53504
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 40
  • Min./max. temperature resistance: -20 to 75 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Recoatable/Can be painted over: After completely through drying
  • Surface pre-treatment required: On absorbent or porous surfaces
  • Mixing ratio: Mixing ratio of acrylic sealant to water = 1:1 to 1:5
  • Ultraviolet resistance: Yes
  • Coating compatibility: Yes
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at 5°C to 25°C
  • Sustainability: Pollutants / Emissions

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen