The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELMO® AP damp room earthing contact plug socket With combination lock
- Nominal voltage: 250 V/AC
- Nominal current: 16 A
- IP protection class: IP 44
- Width: 78 mm
- Height: 78 mm
- Depth: 71 mm
- Min./max. temperature conditions: -20 to 110 °C
- Material: Polycarbonate - PC
- Halogen-free: Yes
- PVC-free: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for line cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!