Concrete recessed housing including front part with mineral fibreboard
Recessed housing, concrete, w/ mineral fibreboard
INSTLHSNG-CONC-XL200-MINFBRBRD
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Mineral fibreboard for individual cutouts
- Membrane technology for tool-free pipe entry: time and cost savings
- Pipe grip: pipes no longer need to be cut off and are safely strain-relieved
- Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)
- Additional connection space for electronic components
- The removable cover allows cables and wires to be inserted into the housing before the concreting
- Installation with optional wings: For concrete coverage of 40-60 mm, for reverse attachment of wings 20-40 mm
- Dimensionally stable and resilient, easy to process
- Made in Germany
- Installation of luminaires and speakers in in-situ concrete and for factory production (wall and ceiling)
- For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings). Nail/adhesive/magnetic mounting on the formwork (without optional wings).
Length | 377 mm |
Height | 80 mm |
Diameter | 200 mm |
Suitable for ceiling thickness | 160 mm |
Suitable for pipe (EN) | EN 16, EN 20, EN 25, EN 40 |
Flame-retardant | 650°C |
Colour | Grey, Red |
Material | Polypropylene / thermoplastic elastomer |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt