For detailed information, other images and documents, please select individual articles from the following table.
Cable feed device CPS 1
Extremely tight radii and narrow spaces are easily overcome thanks to the rotational capability
- Suitable for pipe diameter: 16 - 32 mm
- Material: Plastic
- Colour: Black, Red
- Material of housing: Plastic
Register now and access more than 125,000 products
Variants
Innovative cable feed system: Combination of pushing and rotation to easily overcome resistance
- Strong and continuous feed of spiral owing to telescopic pole and integrated clamping jaws
- Rotation of 4 mm metal spiral by third clamping and ratchet handle
Simple handling for cost and time savings
- Use possible by single operator
- Higher torque when using additional cordless driver with two operators
Convenient and safe to use
- Risk of injury to hands is minimised
- Includes belt clip for convenient carrying and quick access
The CPS 1 can only be used in conjunction with 4 mm metal spirals. Not intended for use on or in close proximity to live parts.
Problem solver for situations beyond the capabilities of customary cable feed devices and pull-through spirals
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!