Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
End and transition bushes EN20/EN25 with wings
End and transition bushes EN20/EN25 with wings - 4
End and transition bushes EN20/EN25 with wings - 1
End and transition bushes EN20/EN25 with wings - 2

For detailed information, other images and documents, please select individual articles from the following table.

End and transition bushes EN20/EN25 with wings

For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.

  • Suitable for pipe (EN): EN 20, EN 25
  • Height: 50 mm
  • Flame-retardant: 650°C
  • Colour: Grey
  • Material: PP - Polypropylene
  • Halogen-free: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt