Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Membrane concrete-light-junction box
Membrane concrete-light-junction box - 4
Membrane concrete-light-junction box - 1
Membrane concrete-light-junction box - 2

For detailed information, other images and documents, please select individual articles from the following table.

Membrane concrete-light-junction box

Dual system – Conventional mounting (nailing) possible as well as wing mounting (with optional wings)

  • Width x height: 110 x 95 mm
  • Diameter: 35 mm
  • Suitable for pipe (EN): EN 20, EN 25, EN 32
  • Flame-retardant: 650°C
  • Colour: Grey, Red
  • Material: Polypropylene / thermoplastic elastomer
  • Halogen-free: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt