Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dust extraction drill bit Max M
Dust extraction drill bit Max M - 7
Dust extraction drill bit Max M - 1
Dust extraction drill bit Max M - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dust extraction drill bit Max M

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step.

  • Length: 600 mm
  • Working length: 400 mm
  • Tool holding device: Suitable for SDS-max
  • Drilling speed (point system): 3 of 4 points
  • Smoothness of running (points system): 3 of 4 points
  • Accuracy (point system): 3 of 4 points
  • Reinforcement strength (points system): 2 of 4 points
  • Service life (points system): 4 of 4 points

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You might also be interested in the following products from "Rohbaumontage"

Empfehlungen