Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dust suction device

For detailed information, other images and documents, please select individual articles from the following table.

Dust suction device

For virtually dust-free drilling in combination with vibration-dampened cordless hammer drills H 28-MA(S).

  • Nominal voltage: 28 V/DC
  • Suitable for min./max. drill-bit diameter: 1-16 mm
  • Suitable for min./max. drill-bit length: 50-160 mm
  • Max. drilling depth per cycle: 90 mm
  • Weight: 1.74 kg
  • Material: Plastic / metal

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

You might also be interested in the following products from "Rohbaumontage"