For detailed information, other images and documents, please select individual articles from the following table.
Power pack LI-28 V with charger and 2 batteries
Two powerful and robust batteries and a charger in each box
- Nominal voltage: 28 V/DC
- Number of batteries/battery capacity: 2 x 5 Ah
- Max. charging current: 3.5 A
- Cable length: 1.7 m
- Weight of rechargeable battery/battery: 1040 g
Register now and access more than 125,000 products

Variants
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with 28-volt battery pack system products currently available on the market
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!