Cable holder
Cable bracket
CBLCLIP-PLA-16WIRE-3X1,5SMM-L226MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Robust and durable cable bracket
Freely accessible fastening point
No additional setting tool required
For routing cables in suspended ceilings
Number of cables | 16 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 226 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt