The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Coupling piece For all-rounder multiple cable holders
For connecting two all-rounder multiple cable holders (back to back)
- Min./max. temperature resistance: -30 to 80 °C
- Flame-retardant: Yes
- Halogen-free: Yes
- Silicone-free: Yes
Register now and access more than 125,000 products

Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!