Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spirit level with two handles
Spirit level with two handles - 4
Spirit level with two handles - 1
Spirit level with two handles - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level with two handles

Extremely strong and low-torsion with light metal rectangular profile, three vials and one or two handles, depending on the length of the spirit level

  • Height: 30 mm
  • Width: 60 mm
  • Measuring accuracy (per length): 0.5 mm/m
  • Measuring accuracy for overhead measurements (per length): 0.5 mm/m
  • Degrees measuring accuracy: 0.029 degree
  • Degrees measuring accuracy for overhead measurements: 0.029 Degree

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants