Bricklayer cord, polypropylene, fluorescent
Bricklayer line polypropylene fluorescent
BRCKLRSTRNG-FLUORES-YELLOW-D2,0MM-L100M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- UV stabilised
Only for use as a guide line! Not suitable for continuous strain.
Length | 100 m |
Colour | Yellow fluorescent |
Diameter (Ø) | 2 mm |
Max. loading weight | 75 kg |
Max. temperature resistance | 80 °C |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)