Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ECONOMY 70 folding mobile scaffolding

For detailed information, other images and documents, please select individual articles from the following table.

ECONOMY 70 folding mobile scaffolding

Lightweight, compact ladder scaffolding with struts made from strong rectangular tubing. Standing height: 0.7 m.

  • Material: Aluminium
  • Scaffold length: 1.7 m
  • Scaffold width: 0.84 m
  • Max. scaffold height: 1.7 m
  • Platform length: 1.50 m
  • Platform width: 0.5 m
  • Max. platform height: 0.7 m
  • Load capacity: 150 kg
  • Max. number of people: 1
  • Max. stand height: 0.7 m
  • Max. working height: 2.7 m
  • Weight: 20.5 kg
  • Transport dimension: 1.7 x 0.83 x 0.28 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen