Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PREMIUM fabric masking tape

For detailed information, other images and documents, please select individual articles from the following table.

PREMIUM fabric masking tape

PE-coated fabric tape for long-term masking work for indoor and outdoor use with high initial adhesion

  • Backing material: PE-coated fabric
  • Adhesive base: Natural rubber adhesive
  • Colour: Black/white (base material)
  • Length: 25 m
  • Thickness of adhesive tape: 300 µm
  • Min./max. processing temperature: -5 to 35 °C
  • Min./max. temperature resistance: -15 to 50 °C
  • Dynamic peel strength at 25 mm: 8 N
  • Tensile strength / conditions: 150 N/mm² / in accordance with EN 14410
  • Elongation at break/conditions: 12 % / in accordance with DIN EN 14410
  • Moisture resistance: Yes
  • Ultraviolet resistance: 4 weeks
  • Shelf life from production/conditions: 15 Month / storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
  • Resistance against: Weather

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 21.03. - 24.03.2025 Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.