For detailed information, other images and documents, please select individual articles from the following table.
JAMO® window frame screw for wood/concrete
The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.
- Nominal diameter: 6 mm
- Length: 110 mm
- Head type: Countersunk head
- Head diameter: 12.5 mm
- Head height: 3.5 mm
- Head details: Under head thread
- Internal drive: AW30
- Nominal diameter 2: 9.9 mm
- Thread type: Wood screw thread
- Thread design: Partial thread with underhead thread for adjusting
- Thread form: Single start thread
- Thread length (lg): 70 mm
- Core diameter: 3.9 mm
- Core diameter of head thread: 7.4 mm
- Shape of tip: Tip
- Material: Hardened steel
- Surface: Zinc plated
- Suitable for use in the following materials: Wood, Derived timber product, Board ply wood (BSP), Softwood, Dowel, Construction beech, OSB
- Area of application: Spacing assembly, Adjusting, Substructure
- Max. screw-in angle: 90 Degree
- Min. screw-in angle: 0 Degree
- Approval: Test report 50923397, ETA-11/0190
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products





Variants
Substrates:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.
Benefits:
Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.
Head:
Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.
Thread:
Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.
Plastic non-friction coating:
High-quality slide coating to reduce friction and for easy screwing in.
Tip:
Quick bite of the screw tip without milled tip components.
When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
The requirements of the European Technical Approval and the dowel approval must be observed. More information about load values can be found at: www.wuerth.de/assy
ETA-11/0190
For making changes to spacing of wooden substructures on wooden, stone or concrete surfaces
- 1. For dowel application: Pre-bore wooden slat and substrate according to dowel diameter
- 2. Clean dowel hole and insert
- 3. Screw on wooden slat and countersink the JAMO screw
- 4. Turn JAMO screw anti-clockwise until the wooden slat reaches the desired distance, turn back or adjust the distance. Head remains flush with the wooden slat
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!