Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lining tape

For detailed information, other images and documents, please select individual articles from the following table.

Lining tape

For glazing of windows, doors and fixed glazing

  • Chemical basis: Closed-cell polyethylene foam
  • Min. tensile strength: 0.325 N/mm²
  • Min. transverse tensile strength: 0.220 N/mm²
  • Conditions for tensile strength: in accordance with ISO 1926
  • Moulded density: 29 kg/m³
  • Compression force deflection: 98 kPa
  • Compression force deflection conditions: in accordance with ISO 844, 50% deformation
  • Min. breaking elongation: 125 %
  • Min. diagonal breaking elongation: 115 %
  • Water-vapour permeability: 0.72 g/m²/d
  • Conditions for water-vapour permeability: in accordance with ISO 1663, specimen thickness 5 mm
  • Heat conductance λ: 0.034 W/(m*K)
  • Heat conductance λ conditions: at 0°C, in accordance with ISO 2581
  • Building material class: B3 - Of high flammability
  • Building material class conditions: in accordance with DIN 4102
  • Ultraviolet resistance: Yes
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 25 °C
  • Min. temperature resistance: -30 °C
  • Max. temperature resistance: 80 °C
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: cool and dry storage area

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 21.03. - 24.03.2025 Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.