Adapter angle bracket For attaching ZEBRA mounting rails to the solar mountings with diameter M10 and M12
Adapter angle, solar mounting
ADAPTBRKT-ALU-SOLARFASTNR-M10
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Ribbing on angle bracket
Optimum positive and friction locking with mounting rail
Fully pre-assembled
Mounting rails can be attached to the adapter angle bracket without preparatory work
Suitable for screw | M10 |
Diameter of hole (a) | 11 mm |
Elongated hole diameter (b) | 9 mm |
Material | Aluminium |
Thickness | 6 mm |
Length | 60 mm |
Width | 38 mm |
Datasheets (0)
Certificates/
Documents