Voltage protective glove For working voltages up to 1,000 V/AC
Insulating gloves
INSUGLOV-LATEX-SZ9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Resistant to acid, oil, ozone and cold temperatures
- Category RC
Highly flexible and good tactile sensitivity
Coating thickness max. 1 + 0.6 mm as per standard
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Size | 9 |
Length | 410 mm |
Material thickness | 1 mm |
Material | Latex |
Colour | Red |
Standards | EN 60903 |
Class according to EN / IEC 60903 | 0 - Operating voltage < 1000 volts |
Utilisation voltage (AC voltage) | 1000 V/AC |
Utilisation voltage (DC voltage) | 1500 V/DC |
Testing voltage (AC voltage) | 5000 V/AC |
Testing voltage (DC voltage) | 10000 V/DC |
Datasheets (0)
Certificates/ Documents (26)
Services und Systeme rund ums Produkt