For detailed information, other images and documents, please select individual articles from the following table.
Arm guard W-290 Level C
Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
- Size: Universal
- Length: 45 cm
- Gauge: 13
- Material of liner: HDPE/polyester/elastane/polyamide
- Standards: ISO 21420:2020, EN 388:2016+A1:2018
- Cut resistance according to ISO 13997: C
- Category: II
Register now and access more than 125,000 products

Variants
Perfect fit and maximum safety
- Thumb hole in grip area
- Rip-tape fastening for adjustable width on the upper arm
Good mechanical abrasion resistance and good cut protection
Very comfortable and excellent flexibility
Perfect for use together with cut protection gloves
- Work involving medium to high cut protection and mechanical stress requirements
- Glass industry
- Metalworking
- Machining and processing of aluminium
- For handling metal and plastic profiles
- In risk areas in recycling and waste management
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!