For detailed information, other images and documents, please select individual articles from the following table.
Chemical protective glove nitrile with backing fabric
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
- Material: Nitrile
- Interior finish: Polyamide liner
- Standards: ISO 21420:2020, EN 374, EN 388, EN 407
- Category: III
- Length: 345 mm
- Material thickness: 1.3 mm
- Tolerance, material thickness (+/-): 0.1 mm
- Colour: Green, Black
Register now and access more than 125,000 products




Variants
- Comfortable wearing thanks to polyamide support fabric
- Liquid-tight nitrile coating with brushed palm
- Ideal grip in damp, wet and oily work areas
- Good mechanical resistance
- Optimum protection against moisture and chemicals
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!