Stainless steel heat pump pipe
Stainless steel corrugated pipe double line
CORPIP-SST-HEATPUMP-(2XDN25/160)X7M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy installation thanks to the combination of service and empty pipes
- Little waste, because the product can be ordered by the metre
- The flexibility of the stainless steel corrugated pipe (without restoring forces) allows for easier laying of the system as a whole
- The stainless steel corrugated pipe can be easily bent by hand (curved part without fitting) while remaining robust and kink-resistant for greater flexibility when connecting to heat pumps/heating circuits
- Marked pipe to prevent confusion between supply and return
- Two empty pipes for routing the power and control lines
- Narrow bending radius
- Flexible, parallel corrugated jacket pipe with high mechanical resistance
DN nominal width | DN 25 |
Length | 7 m |
Bending radius | 42.5 cm |
Material of pipe | Stainless steel AISI 316 |
Outer diameter | 32.8 mm |
Bending radius stainless steel corrugated pipe | 4.5 cm |
Min./max. operating temperature | 0 to 110 °C |
Operating pressure max./conditions | 16 bar / at 20°C |
Material of jacket pipe | PE |
Outer diameter of jacket pipe | 160 mm |
Min. processing temperature | 5 °C |
Nominal width DN of conduit | 25 mm |
Nominal width DN of conduit 2 | 32 mm |
Material of insulation | EPDM |
Insulating-material thickness | 19 mm |
Heat conductance λ insulation / conditions | 0.042 W/(m*K) / at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613 |
Transport dimension | 120 x 120 x 86 cm |
Weight | 25.4 kg |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt