The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel heat pump pipe
Flexible, pre-insulated stainless steel corrugated pipes with empty pipes for the underground connection of air-to-water heat pumps
Register now and access more than 125,000 products
Variants
- Quick and easy installation thanks to the combination of service and empty pipes
- Little waste, because the product can be ordered by the metre
- The flexibility of the stainless steel corrugated pipe (without restoring forces) allows for easier laying of the system as a whole
- The stainless steel corrugated pipe can be easily bent by hand (curved part without fitting) while remaining robust and kink-resistant for greater flexibility when connecting to heat pumps/heating circuits
- Marked pipe to prevent confusion between supply and return
- Two empty pipes for routing the power and control lines
- Narrow bending radius
- Flexible, parallel corrugated jacket pipe with high mechanical resistance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!