Single rosette
Single pipe collar
PIPCOLAR-SNGL-WHITE-D12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick and easy assembly thanks to safety clip closure
- Clean, secure fit thanks to centring plates and invisible plug-in system
![]() | |
Material | PP - Polypropylene |
Colour | White |
Internal diameter (d) | 12 mm |
Outer diameter (D) | 40 mm |
Height (H) | 11 mm |
Max. temperature resistance | 110 °C |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt