For detailed information, other images and documents, please select individual articles from the following table.
1C gun foam, PURLOGIC® Top set 12 pieces
Our Jack of all trades for a wide range of applications
Register now and access more than 125,000 products
Variants
- Yield of up to 40 litres of foam from an easy-to-use and handy can
- Can also be applied at surface and ambient temperatures down to -5°C
- Fine-celled and uniform foam structure
- Silicone- and solvent-free
- Resistant to ageing
Tested product characteristics
- Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)
- Thermal conductivity: Reduces heat loss in accordance with DIN 52612
- Air permeability: Prevents draughts, tested in accordance with EN 1026
- Water vapour permeability: Tested in accordance with DIN EN ISO 12572.
- Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 6%, based on DIN 18055/EN 204
- General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!