The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Double pipe collar variable With flexible hole spacing
- Material: PP - Polypropylene
- Colour: White
- Length: 115 mm
- Width: 68 mm
- Height: 11 mm
- Max. temperature resistance: 110 °C
Register now and access more than 125,000 products
Variants
- Multi-piece, therefore also suitable for retrofitting
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!