Saddle washer for trapezoidal profile
Domed cap for trapezoidal profiles
CALOTTE-W15/25-RAL7016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Aluminium version with adhesive chloroprene seal
- For top-flange installation of roofing made from polyester, aluminium, steel and fibre-cement
- Suitable for sealing washers up to an external diameter of 22 mm
Please note this item has a delivery time of 7 working days.
Minimum order quantity of coloured caps = 400 pcs.
Roofing sheet manufacturer | Sheet name | Würth saddle washer |
Overview of saddle washers | ||
A | ||
B | ||
D | ||
E | ||
F | ||
H | ||
I | ||
J | ||
K | ||
L | ||
M | ||
O | ||
P | ||
R | ||
S | ||
T | ||
W | ||
Alubel SpA | Alutech Dach | W27/25 |
TEK 28 | W36/40 | |
Alubel 21 | W40/26 | |
Alubel 28 | W36/40 | |
Alubel 40 | W36/40 | |
Alubel 44 | W24/30 | |
Aluform GmbH | Aluform 20/125 | W33/37 |
Aluform 29/124 | W35/20 | |
Aluform 30/153 | W30/23 | |
Aluform 40/167 | W23/34 | |
Aluform 42/250 | W38/30 | |
Aluform 45/150 | W27/25 | |
Aluform 45/200 | W36/40 | |
Alutherm DT 900 | W27/25 | |
Alutherm DT 1000 | W38/30 | |
Welle 18/76 | R24/40 | |
Welle 35/137 | R32/51 | |
Welle 55/177 | R48/57 | |
ArcelorMittal | 39/333 | W30/23 |
85/280 | W36/40 | |
100/275 | W36/40 | |
160/250 | W17/40 | |
A 35/207 | W48/33 | |
A 40/183 | W33/37 | |
A 50/250 | W32/54 | |
Ondafibre 3005 T | W27/25 | |
Ondatherm 1001 TS | W30/23 | |
Welle 18/76 | R24/40 | |
Arpanel | D-PIR 40/333 | W33/37 |
Balex | BTD 45-333 | W30/23 |
Brucha | DP | W15/25 |
DS Staalprofil | DS 20/115 | W40/26 |
DS 35/190 | W36/40 | |
DS 35/206 | W33/37 | |
DS Sinus 18/75 | R24/40 | |
DS Sinus 35/143 | R32/51 | |
SISCOROOF 4G | W15/20 | |
SISCOTEC ROOF 4G | W15/20 | |
Eternit GmbH | Welle 5 | R48/57 |
Welle 6 | R48/57 | |
Welle 8 | R32/51 | |
Feilmeier AG | EL 22/214 | W33/37 |
EL 30/220 | W36/40 | |
EL 35/207 | W36/40 | |
EL 39/333/S | W23/34 | |
EL 40/183 | W17/40 | |
EL 45/333/S | W35/28 | |
EL 50/250 | W32/54 | |
Welle EL 18/76 | R24/40 | |
Finish Profiles | Dakprofiel 18-76 | R24/40 |
Dakprofiel 20-1090 | W48/33 | |
Dakprofiel 35-1000 | W33/37 | |
Dakprofiel 42-960 | R48/57 | |
Fischer Profil | 35/207 | W36/40 |
40/183 | W17/40 | |
50/250 | W32/54 | |
85/280 | W36/40 | |
100/275 | W36/40 | |
135/310 | W17/40 | |
150/280 | W36/40 | |
165/250 | W17/40 | |
Fischer Therm | W36/40 | |
Fischer Therm Plusdach | W17/40 | |
Sinus 18 | R24/40 | |
Sinus 27 | R32/51 | |
Sinus 42 | R48/57 | |
Friedrich von Lien AG Weckman | W-1/1064 | R24/40 |
W-20/1100 | W35/28 | |
W-35/1035 | W36/40 | |
HNB Nordbleche GmbH | Hochprofil 100/275 | W36/40 |
Hochprofil NB 85/280 | W36/40 | |
Nordblech 18/76 | R24/40 | |
Nordblech 19/137 | W48/33 | |
Nordblech 20/125 | W36/40 | |
Nordblech 35/207 | W36/40 | |
Nordblech 40/183 | W17/40 | |
Nordblech 40/333 | W30/23 | |
Nordblech 50/250 | W32/54 | |
Hoesch AG | T-35.2 | W36/40 |
T-40.2 | W17/40 | |
T-160.1 | W17/40 | |
ThermoRock | W30/23 | |
ISMOEC S.r.l | Isicop G5 | W30/23 |
Isopan Deutschland GmbH | ISOCOP | W27/25 |
ISOCOP 4G | W27/25 | |
LG 20 | W40/26 | |
LG 28 | W33/37 | |
LG 40 | W27/25 | |
Italpannelli Deutschland GmbH | Penta | W15/20 |
JORIS IDE Deutschland GmbH | JI 18.76.988 | R24/40 |
JI 19.155.1090 | W36/40 | |
JI 33.250.1000 | W30/23 | |
JI 35.207.1035 | W36/40 | |
JI 40.183.915 | W17/40 | |
JI 45.333.1000 | W30/23 | |
JI 46.150.900 | R32/51 | |
JI 50.250.1000 | W32/54 | |
JID 45.333.100 | W24/30 | |
JI Ecopaneel 1000 | W35/20 | |
JI Roof 1000 | W30/23 | |
JI Roof PIR | W30/23 | |
VDB 18.76.988 | R24/40 | |
VDB 27.111.1000 | R24/40 | |
VDB 30.220.1100 | W36/40 | |
VDB 35.207.1035 | W36/40 | |
VDB 40.183.915 | W17/40 | |
VDB JL 30.220.1100 | W36/40 | |
Kingspan | KS 1000 FF | W27/25 |
KS 1000 RW | W24/30 | |
Klinger & Partner Profilvertrieb GmbH | 18.76.1064 | R24/40 |
20.125.1000 | W33/37 | |
30.200.1000 | W35/20 | |
30.207.1035 | W48/33 | |
35.207.1035 | W36/40 | |
40.183.915 | W36/40 | |
42.160.960 | R48/57 | |
45.333.1000 | W30/23 | |
50.250.1000 | W32/54 | |
Metecno Hipertec | W15/20 | |
Klöckner & Co | KAS 19/105 KD S | W48/33 |
KAS 19/105 | W48/33 | |
KAS 30/262 KD S | W36/40 | |
KAS 35/207 | W33/37 | |
KAS 40/183 | W17/40 | |
KAS 45/333 KD | W24/30 | |
KAS 45/333 KD S | W30/23 | |
KAS 50/250 | W32/54 | |
KAS 85/280 | W36/40 | |
KAS 89/305 | W36/40 | |
KAS 106/250 | W17/40 | |
KAS 110/333 | W17/40 | |
KAS AL-20/125 | W33/37 | |
KAS AL-20/125-A | W33/37 | |
KAS AL-29/124-A | W35/20 | |
KAS AL-30/153-A | W24/30 | |
KAS AL-35/207 | W36/40 | |
KAS AL-40/167-A | W23/34 | |
KAS AL-40/183 | W17/40 | |
KAS AL-42/250-A | W24/30 | |
KAS AL-45/150-A | W27/25 | |
KAS AL-45/200-A | W36/40 | |
KAS AL-45/333 KD | W30/23 | |
KAS AL-50/250 | W32/54 | |
KAS AL-WP 18/76 | R24/40 | |
KAS AL-WP 27/111 | R32/51 | |
KAS AL-WP 35/137 | R32/51 | |
KAS AL-WP 42/160 | R48/57 | |
KAS AL-WP 55/177 | R48/57 | |
Lattonedil DE GmbH | Eurofire type EF | W35/20 |
Isocopre | W35/20 | |
Laukien GmbH | 18/76 | R24/40 |
20-75 | W30/23 | |
22-214 | W36/40 | |
27/111 | R32/51 | |
35-207 | W36/40 | |
40-100 | W38/30 | |
42/160 | R48/57 | |
50-250 | W36/40 | |
55/177 | R48/57 | |
Lindab GmbH | LP 20 | W35/28 |
LP 35 | W36/40 | |
LP 1100 | W40/26 | |
LTP 20 | W35/28 | |
LVP 20 | W35/28 | |
Sinus 18 | R24/40 | |
Luxmetall Deutschland GmbH | LM D-18/76 | R24/40 |
LM D-20/138 | W40/26 | |
LM D-35/207 | W36/40 | |
LM D-45/333/S | W27/25 | |
MAAS Profile GmbH & Co. KG | 20-75 | W27/25 |
20-100 | W33/37 | |
22-214 | W36/40 | |
35-207 | W36/40 | |
40-100 | W38/30 | |
45-150 | W27/25 | |
45-333 S | W30/23 | |
50-250 | W36/40 | |
WP 18-76 | R24/40 | |
WP 27-111 | R32/51 | |
WP 42-160 | R48/57 | |
Welle 18-76 | R24/40 | |
Welle 27-111 | R32/51 | |
Welle 42-160 | R48/57 | |
Welle 55-177 | R48/57 | |
Metecno Bausysteme GmbH | G4 | W15/20 |
H-Wall 8P | R24/40 | |
Hipertec Roof | W15/20 | |
Hipertec Roof Sound | W15/20 | |
Montana Bausysteme AG | MTD TL | W23/34 |
SP 18/76 | R24/40 | |
SP 20/154 | W35/28 | |
SP 26/143 | W36/40 | |
SP 27/111 | R32/51 | |
SP 30/221 | W36/40 | |
SP 35/207 | W36/40 | |
SP 40/183 | W17/40 | |
SP 41/193.5 | W36/40 | |
SP 42/160 | R48/57 | |
SP 44/333 S | W38/30 | |
SP 44/333 | W24/30 | |
SP 45/150 | W36/40 | |
SP 59/225 | W23/34 | |
SP 80/277 | W17/40 | |
SP 105/345 | W36/40 | |
SP 111/310 | W17/40 | |
SP 135/310 | W36/40 | |
SP 153/280 | W17/40 | |
SP 160/250 | W17/40 | |
Münker Metallprofile GmbH | M 18.1/76 | R24/40 |
M 18/76 | R24/40 | |
M 20/210 | W36/40 | |
M 27.1/111 | R32/51 | |
M 27/111 | R32/51 | |
M 35.1/207 | W48/33 | |
M 35/207 | W36/40 | |
M 40.1/183 | W33/37 | |
M 40/183 | W17/40 | |
M 40KD/333 | W30/23 | |
M 50/250 | W32/54 | |
M 85/280 | W36/40 | |
M 100/275 | W17/40 | |
M 135.1/310 | W36/40 | |
M 150/280 | W36/40 | |
M 160/250 | W17/40 | |
O-Metall | 20.125/8 | W33/37 |
20.156/7 | W40/26 | |
25.268/4 | W38/30 | |
25.280/3 | W17/40 | |
30.153/7 | W27/25 | |
30.200/5 | W30/23 | |
30.207/5 | W36/40 | |
35.250/4 | W33/37 | |
39.333/3 | W35/28 | |
40.183/5 | W17/40 | |
40.250/4 | W27/25 | |
45.150/6 | W27/25 | |
45.333/3 | W30/23 | |
50.250/4 | W32/54 | |
DP | W27/25 | |
DP-F | W27/25 | |
Welle 18.76 | R24/40 | |
Welle 27.111 | R32/51 | |
Welle 42.160 | R48/57 | |
Welle 55.177 | R48/57 | |
PROGE Profilverkauf Gehrmann GmbH | 19/105 | W48/33 |
20/125 | W33/37 | |
20/154 | W35/28 | |
26/143 | W36/40 | |
30/207 | W48/33 | |
30/220 | W36/40 | |
30KD | W36/40 | |
35.1/207 | W48/33 | |
35/207 | W36/40 | |
39/333 | W30/23 | |
40.1/183 | W33/37 | |
40/183 | W17/40 | |
41/193.5 | W33/37 | |
45/150 | W36/40 | |
45/333 | W24/30 | |
45KD-S | W30/23 | |
50/250 | W32/54 | |
58KD | W32/54 | |
59/225 | W23/34 | |
70/200 | W32/54 | |
80/277 | W17/40 | |
85/280 | W36/40 | |
89/305 | W36/40 | |
100/275 | W17/40 | |
105/345 | W17/40 | |
106/250 | W17/40 | |
Welle 18/76 | R24/40 | |
Welle 27/111 | R32/51 | |
Welle 42/160 | R48/57 | |
Welle 55/177 | R48/57 | |
Pflaum & Söhne Bausysteme GmbH | 32/207 B | W48/33 |
32/207 T | W48/33 | |
85/280 T | W36/40 | |
1001 TS | W27/25 | |
Plannja GmbH | Plannja 19 | W40/26 |
Plannja 20-75 | W30/23 | |
Plannja 35 | W36/40 | |
Plannja 45/45R/45F | W36/40 | |
Sinus 18 | R24/40 | |
Sinus 51 | R48/57 | |
Romakowski GmbH & Co. KG | Type D | W15/25 |
Type Duo | W15/25 | |
Ruukki Construction | SP2C PIR | W36/40 |
SPC W | W36/40 | |
S.A.B. Profil GmbH | SAB 18/988 | R24/40 |
SAB 18/1064 | R24/40 | |
SAB 19/1050 | W48/33 | |
SAB 19KD/1050-S | W40/26 | |
SAB 27/1000 | R24/40 | |
SAB 30KD/1050 S | W36/40 | |
SAB 35R/1035 | W36/40 | |
SAB 40R/915 | W17/40 | |
SAB 42/960 | R48/57 | |
SAB 45KD/1000 | W24/30 | |
SAB 45KD/1000-S | W30/23 | |
SAB 50R/1000 | W32/54 | |
SAB 58KD/945-S | W32/54 | |
SAB 70R/800 | W32/54 | |
SAB 85R/1120 | W36/40 | |
SAB 89 R/915 | W36/40 | |
SAB 100R/825 | W17/40 | |
SAB D 65-75-95-115-135 | W33/37 | |
SAB W 100-120-SL | R24/40 | |
S.A.M. Bausysteme UG | ST 35-207 | W36/40 |
SW 18-76 | R24/40 | |
SIEGMETALL | S 18/76 | R24/40 |
S 35/207 | W48/33 | |
S 75/305 | W36/40 | |
S17/136 | W40/26 | |
Salzgitter Bauelemente | PS 35/207 | W36/40 |
PS 40/183 | W17/40 | |
PS 50/250 | W32/54 | |
PS 85/280 | W36/40 | |
PS 100/275 | W17/40 | |
SIP D | W36/40 | |
Trimo DE GmbH | SNV | W27/25 |
Wurzer Profiliertechnik GmbH | 20/125 | W33/37 |
WU 18/76 | R24/40 | |
WU 27/111 | R32/51 | |
WU 30/200 | W35/20 | |
WU 30D/207 | W48/33 | |
WU 35/207 | W36/40 | |
WU 40/183 | W17/40 | |
WU 45/333 | W30/23 | |
WU 50/250 | W32/54 | |
WU 55/177 | R48/57 |
![]() | |
Material | Aluminium base alloy, ALMG3 |
Surface | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Colour | Anthracite grey RAL 7016 |
Angle (α1) | 15 Degree |
Width (b1) | 25 mm |
Length (l1) | 45 mm |
Width of side (l2) | 10.1 mm |
Diameter of hole (d1) | 7.3 mm |
Suitable for roof profile | BRUCHA DP, Romakowski type D, Romakowski type duo |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt