Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Oscillating jigsaw STP 150 Power-S

For detailed information, other images and documents, please select individual articles from the following table.

Oscillating jigsaw STP 150 Power-S

With barrel grip, ideal for working under tough construction site conditions

  • Nominal voltage: 230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 780 W
  • Min./max. idle stroke speed: 500-3100 rpm
  • Number of pendulum-stroke stages: 4 PCS
  • Stroke length: 26 mm
  • Max. cutting depth in wood: 150 mm
  • Max. cutting depth in steel: 10 mm
  • Max. cutting depth in aluminium: 20 mm
  • Tool holding device: Quick-change holder
  • Weight of machine: 2.6 kg
  • Cable length: 4 m
  • Functions: Electronic torque adjustment, Saw-blade quick change system, Dust extractor (accessory)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen