Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Perimeter adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Perimeter adhesive

1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas

  • Chemical basis: Single component polyurethane
  • Colour: Green
  • Smell/fragrance: Characteristic
  • Tack-free after: 8 min
  • Conditions for being tack-free: at 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences.
  • Curing time: 30 min
  • Fully hardening/curing conditions: 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences.
  • Full resilience: 12 h
  • Conditions for full resilience: at 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences.
  • Min. processing temperature: 15 °C
  • Max. processing temperature: 25 °C
  • Min. surface processing temperature: 5 °C
  • Max. surface processing temperature: 35 °C
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 90 °C
  • Yield (area): 15 m²
  • Contents: 750 ml
  • Building material class: B3 - Of high flammability
  • Building material class conditions: in accordance with DIN 4102-1
  • Resistance against: Aging
  • Ultraviolet resistance: No
  • Max. compressive strength: 0.3 N/mm²
  • Heat conductance λ: 0.037 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: upright and cool storage area

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt