Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm

  • Coating weight per m²: 220 g
  • Length of roll: 50 m
  • Roll width: 1.5 m
  • Area: 75 m²
  • Number of rolls per pallet: 20 PCS
  • Material: Polyester fleece
  • Thickness: 0.5 mm
  • Suitable for makeshift roofing/makeshift coverage: 4 Weeks
  • Ultraviolet resistance: 3 months outdoor weathering/yes with clear joint width up to 50 mm
  • Min./max. temperature resistance: -30 to 80 °C
  • Colour: Black
  • Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.1 m / in accordance with DIN EN 12572 C
  • Resistance to penetration of water: W1
  • Resistance to tear propagation (longitudinal): 200 N
  • Resistance to tear propagation (transverse): 200 N
  • Longitudinal tensile force per 50 mm: 265 N
  • Transverse tensile force per 50 mm: 315 N
  • Stretch capacity/conditions: 55 % / in accordance with DIN EN 12311-1

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants