Lining tape
Lining tape
GLAZMNTTPE-SA-GREY-9X2MM-20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compressible
- Prevents three-point adhesion
- Self-adhesive
- Fills glazing rebates and reduces sealant consumption
- Acts as motion-damping section under heavy wind loads
- Very fine, uniform, completely closed cell structure
- Decorative, smooth surface
- Highly elastic
- High mechanical values with low volume weight
- Excellent chemical resistance
- Highly resistant to weathering
- Excellent thermal insulation values
- Shelf life: 12 months if stored in a cool, dry place
- Outstanding UV resistance
- Compatible with acrylic glass
Without cover film
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- The processing temperature should not be below +5°C.
- The surface must be dry and free from dust, oil and grease.
- The lining tape should be used in connection with an edge sealant.
![]() | |
Chemical basis | Closed-cell polyethylene foam |
Colour | Grey |
Overall thickness | 2 mm |
Min. tensile strength | 0.325 N/mm² |
Min. transverse tensile strength | 0.220 N/mm² |
Conditions for tensile strength | in accordance with ISO 1926 |
Moulded density | 29 kg/m³ |
Compression force deflection | 98 kPa |
Compression force deflection conditions | in accordance with ISO 844, 50% deformation |
Min. breaking elongation | 125 % |
Min. diagonal breaking elongation | 115 % |
Water-vapour permeability | 0.72 g/m²/d |
Conditions for water-vapour permeability | in accordance with ISO 1663, specimen thickness 5 mm |
Heat conductance λ | 0.034 W/(m*K) |
Heat conductance λ conditions | at 0°C, in accordance with ISO 2581 |
Width | 9 mm |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Length of roll | 20 m |
Datasheets (0)
Certificates/
Documents