Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stretch X ladies' softshell jacket

For detailed information, other images and documents, please select individual articles from the following table.

Stretch X ladies' softshell jacket

This practical jacket is made from elastic softshell material. It is also windproof and has reinforced shoulders

  • Material: 96% polyester, 4% elastane
  • Fabric weight per m2: 280 g
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

See product details

Available in 28 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen