For detailed information, other images and documents, please select individual articles from the following table.
Stretch X fleece jacket
The sporty fleece jacket is made of recycled fabric and guarantees freedom of movement and optimal moisture regulation
- Material: 51% recycling polyester, 42% polyester, 7% elastane
- Fabric weight per m2: 195 g
- Washable at: 40°C
- Care instruction: Ironing with low temperature, Do not dry in drum dryer, Do not bleach, Do not dry-clean
Register now and access more than 125,000 products

Variants
- 2 side pockets with zip, 1 breast pocket with zip
- Flat seams, reflective stripes
- STANDARD 100 by OEKO-TEX®
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!