Stretch X ladies' softshell jacket
Ladies' softshell jacket Stretch X
SOFTSHELL STRETCH X LADY ANTHRACITE M
MODYF
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Water repellent (8,000 mm water column), breathable
- Three outer pockets with zip, two inside pockets
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®
Colour | Anthracite |
Size | M |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt