Stretch X ladies' softshell jacket
Ladies' softshell jacket Stretch X
SOFTSHELL STRETCH X LADY ANTHRACITE XL
MODYF
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Water repellent (8,000 mm water column), breathable
- Three outer pockets with zip, two inside pockets
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®
Colour | Anthracite |
Size | XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt