Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
+++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: KONFETTI20 +++
Stretch X sweat jacket

For detailed information, other images and documents, please select individual articles from the following table.

Stretch X sweat jacket

Fashionable light jacket made from structured stretch fabric with zip. Perfectly matched to the Stretch X collection

  • Material: 60% cotton, 34% polyester, 6% elastane
  • Fabric weight per m2: 280 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

See product details

Available in 40 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen